Motion
PNS250
Needle Valve - 304 Stainless Steel Material
MI ITEM #00292987
MFR #PNS250
Price$7.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Valve - 304 Stainless Steel Material
MI ITEM #00292987
MFR #PNS250

Mfr description
PNS-250 STAINLESS NIPPLE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$7.02/each

Specifications

Dimensions

  • Overall Length
    2.0000 in

Details

  • Body Material
    304 Stainless Steel
  • Material
    304 Stainless Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)