Motion
N20
1-1/2 CS Turned Back Nipple for Floating Fla
MI ITEM #00293022
MFR #N20
Price$271.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/2 CS Turned Back Nipple for Floating Fla
MI ITEM #00293022
MFR #N20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$271.31/each

Specifications

Dimensions

  • Hose Inside Diameter
    1-1/2 in
  • Inside Diameter
    1-1/2 in, 38.10 mm
  • Weight
    0.8 lbs

Details

  • Additional Details
    A turned back nipple, when used in a floating flange assembly, allows the flange to be aligned without stressing (twisting) the hose. This generally increases the hose's service life by eliminating a common cause of premature hose failure.
  • Application
    For use with Lap Joint flanges
  • Material
    Steel
  • Product Types
    Nipple

Overview

Mfr description
N-20 STEEL FLANGE HOSE END

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text