Motion
N30
2-1/2 CS Turned Back Nipple for Floating Fla
Mi Item #00293025
MFR #N30
Price$245.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2-1/2 CS Turned Back Nipple for Floating Fla
Mi Item #00293025
MFR #N30

Mfr description
N-30 STEEL FLANGE HOSE END
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$245.28/each

Specifications

Dimensions

  • Hose Inside Diameter
    2-1/2 in
  • Inside Diameter
    2-1/2 in
  • Weight
    2.719 lbs

Details

  • Additional Details
    A turned back nipple, when used in a floating flange assembly, allows the flange to be aligned without stressing (twisting) the hose. This generally increases the hose's service life by eliminating a common cause of premature hose failure.
  • Application
    For use with Lap Joint flanges
  • Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)