Motion
N40
4 CS King Turned Back Nipple for Floating Flang
Mi Item #00293027
MFR #N40
Price$327.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4 CS King Turned Back Nipple for Floating Flang
Mi Item #00293027
MFR #N40

Mfr description
N-40 STEEL FLANGE HOSE END
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$327.03/each

Specifications

Dimensions

  • End 1 Size
    4.0000 in
  • Hose Dash Size
    64
  • Hose Diameter
    4.0000 in
  • Hose Inside Diameter
    4 in
  • Inside Diameter
    4.0000 in, 100 mm
  • SAE Size
    -64
  • Size
    4.0000 in
  • Weight
    6.4 lbs

Details

  • Additional Details
    A turned back nipple, when used in a floating flange assembly, allows the flange to be aligned without stressing (twisting) the hose. This generally increases the hose's service life by eliminating a common cause of premature hose failure.
  • Configuration
    Straight
  • Connection Type
    Turned Back Hose Nipple
  • End 1 Style
    Turned Back Hose Nipple
  • Finish/Coating
    Plated
  • Fitting Connection Family
    King Turned Back
  • Fitting Type
    Turned Back Hose Nipple
  • For Use With
    Lap Joint flanges, Floating flange assembly
  • Manufacturer Catalog Number
    N40
  • Material
    Steel
  • Plating
    Plated
  • Product Types
    Hose Nipple
  • Seal Type
    Turned Back
  • Style
    Straight
  • Swivel
    Non-Swivel
  • Thread Type
    Turned Back Hose Nipple
  • Type
    King Turned Back Hose Nipple
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)