Motion
N100
10 CS King Turned Back Nipple for Floating Flan
Mi Item #00293031
MFR #N100
Price$1,635.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
10 CS King Turned Back Nipple for Floating Flan
Mi Item #00293031
MFR #N100

Mfr description
N-100 STEEL FLANGE HOSE END
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,635.20/each

Specifications

Dimensions

  • End 1 Size
    10.0000 in
  • Hose Diameter
    10.0000 in
  • Hose Inside Diameter
    10 in
  • Inside Diameter
    10.0000 in, 254 mm
  • Size
    10.0000 in
  • Weight
    45.35 lbs

Details

  • Additional Details
    A turned back nipple, when used in a floating flange assembly, allows the flange to be aligned without stressing (twisting) the hose. This generally increases the hose's service life by eliminating a common cause of premature hose failure.
  • Application
    Floating flange assembly
  • Configuration
    Straight
  • Connection 2 Short Name
    Flange
  • Connection Type
    Floating Flange
  • End 1 Style
    Floating Flange
  • Finish/Coating
    Plated
  • Fitting Connection Family
    King Nipple
  • Fitting Type
    King Nipple
  • For Use With
    Lap Joint flanges
  • Manufacturer Catalog Number
    N100
  • Material
    Steel
  • Plating
    Plated
  • Product Types
    Hose Nipple
  • Seal Type
    Floating Flange
  • Style
    Straight
  • Swivel
    Non-Swivel
  • Thread Type
    Floating Flange
  • Type
    King Turned Back Hose Nipple
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)