Motion
RN30
2-1/2 316SS Turned Back Nipple for Floating
Mi Item #00293035
MFR #RN30
Price$544.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2-1/2 316SS Turned Back Nipple for Floating
Mi Item #00293035
MFR #RN30

Mfr description
RN-30 STAINLESS FLANGE HOSE END
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$544.07/each

Specifications

Dimensions

  • Dash Size
    40
  • End 1 Size
    2.5000 in
  • Hose Dash Size
    40
  • Hose Diameter
    2.5000 in
  • Hose Inside Diameter
    2-1/2 in
  • Inside Diameter
    2-1/2 in, 63.50 mm
  • SAE Size
    -40
  • Size
    2.5000 in
  • Weight
    2.536 lbs

Details

  • Additional Details
    A turned back nipple, when used in a floating flange assembly, allows the flange to be aligned without stressing (twisting) the hose. This generally increases the hose's service life by eliminating a common cause of premature hose failure.
  • Application
    Lap Joint flanges
  • Configuration
    Straight
  • Connection Type
    Floating Flange
  • End 1 Style
    Floating Flange
  • Fitting Connection Family
    Floating Flange
  • Fitting Type
    Floating Flange
  • For Use With
    Lap Joint flanges
  • Manufacturer Catalog Number
    RN30
  • Material
    Stainless Steel
  • Product Types
    Hose Nipple
  • Style
    Turned Back
  • Swivel
    Non-Swivel
  • Thread Type
    Floating Flange
  • Type
    King Turned Back Hose Nipple
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)