Specifications
Dimensions
- Hex Size7/8 in
- Overall Length1-31/32 in
- Thread Size1/2–14 NPTF
- Weight0.12 lbs
Details
- Body MaterialStainless Steel
- Fitting ShapeStraight
- ManufacturerName (description attribute)Dixon Valve & Coupling Company, LLC
- MaterialStainless Steel
- Max Operating Temperature+70 °F
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)