Motion
T253AA800X50
Water Discharge Hose - 8 in Inner Diameter, 150 psi Working Pressure, Water Discharge Hose Type
Mi Item #00293192
MFR #T253AA800X50
Price$33.76/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Water Discharge Hose - 8 in Inner Diameter, 150 psi Working Pressure, Water Discharge Hose Type
Mi Item #00293192
MFR #T253AA800X50

Mfr description
T253AA 8" RUBBER DISCHARGE HOSE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$33.76/ft

Specifications

Dimensions

  • Hose Weight
    2.53 lbs per ft
  • Nominal Hose Inner Diameter  
    8 in
  • Nominal Hose Outer Diameter  
    8.39 in
  • Weight
    144.00 lbs

Details

  • Color
    Black
  • Hose Covering Material
    EPDM
  • Hose Reinforcement Type
    Braided High Tensile Synthetic Textile Cord
  • Hose Type
    Water Discharge Hose
  • Inner Tube Material
    EPDM
  • ManufacturerName (description attribute)
    Kuriyama
  • Operating Temperature Range
    -40 to 185 °F
  • UPC_NO
    822353025987
  • Working Pressure
    150 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)