Overview
Mfr description
2001-500 X 60FT FOOD-GRADE HOSE
- Extra Thick Abrasion Resistant Polyurethane Liner - Designed for dry applications where severe abrasion is a factor. Provides for longer hose life and lower operating costs versus rubber or PVC hoses. Food Grade Materials - Hose Cover complies with applicable FDA (03) requirements. Hose Liner (Product Contact Surface) complies with applicable FDA(04) requirements and USDA(12) requirements. Grounding Wire - Multi-strand wire helps prevent the build-up of static electricity for added safety and to help keep material flowing smoothly. It's embedded within the rigid helix to prevent contamination of transferred materials. Transparent Construction - "See-the-flow." Allows for visual confirmation of material flow. Convoluted Outer Cover - Provides increased hose flexibility. Oil Resistant Polyurethane Liner - Resists most animal and petroleum based oils. Phthalate Free
Specifications
- Product Types2001™ Series Heavy Duty Food Grade Polyurethane Lined Material Handling Hose with Grounding Wire
- Hose TypeFood Grade Material Handling
- Working Pressure18 psi
- Additional DetailsMade in the USA
- ManufacturerName (description attribute)Kuriyama
- Hose Covering MaterialPVC Cover with Polyurethane Liner
- ColorTransparent
- Typical ApplicationsFood grade material handling - heavy duty abrasive, Material handling - heavy duty abrasive, Pharmaceutical product transfer, Plastic processing equipment, Pneumatic conveying equipment
- Manufacturer Upc Number822353021873
- UPC_NO822353021873
- Cover MaterialPVC
- Reinforcement MaterialPVC Helical
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data