Motion
T4AS2-12

NYCOIL
T4AS2-12

Self-Storing Air Hose—Nylon—NPT Male Swivel Each End—Hose Size: 1/4 in, Fitting: 1/4 in NPT Male, Type: Swivel
MI ITEM #00293461
MFR #T4AS2-12
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NYCOIL
T4AS2-12

Self-Storing Air Hose—Nylon—NPT Male Swivel Each End—Hose Size: 1/4 in, Fitting: 1/4 in NPT Male, Type: Swivel
MI ITEM #00293461
MFR #T4AS2-12

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    9.5
  • Weight
    0.40 lbs, 0.4

Overview

Mfr description
T4AS2-12 1/4" X 12' NYLON HOSE, 1/4 MP
  • Extremely light weight—considerably lighter than traditional rubber hoses
  • Economizes on space—retracts to a fraction of its working length
  • Highly flexible—does not impede tool maneuverability
  • Brass reusable fittings—no ferrules or inserts become deformed and have to be replaced whenever fittings are installed
  • Excellent memory—coils continue to retract after repeated stretching
  • Resistant to many chemicals and petroleum-based products
  • Suitable for numerous applications
  • Less than 1% moisture absorption
  • Swivel fitting
  • Color: Red

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought