1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
NYCOIL
T4AS2-50
Self-Storing Air Hose—Nylon—NPT Male Swivel Each End—Hose Size: 1/4 in, Fitting: 1/4 in NPT Male, Type: Swivel
MI ITEM #
00293471
MFR #
T4AS2-50
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Hose and Fittings
Hose Products
Industrial Hose
NYCOIL T4AS2-50
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NYCOIL
T4AS2-50
Self-Storing Air Hose—Nylon—NPT Male Swivel Each End—Hose Size: 1/4 in, Fitting: 1/4 in NPT Male, Type: Swivel
MI ITEM #
00293471
MFR #
T4AS2-50
Mfr description
T4AS2-50 1/4" X 50' NYLON HOSE, 1/4 MP
Extremely light weight—considerably lighter than traditional rubber hoses
Economizes on space—retracts to a fraction of its working length
Highly flexible—does not impede tool maneuverability
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Length
22.5
Weight
0.90 lbs, 0.9
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items