Motion
N6BS2-50

NYCOIL
N6BS2-50

Self-Storing Air Hose—Nylon—NPT Male Swivel Each End—Hose Size: 3/8 in, Fitting: 3/8 in NPT Male, Type: Swivel
MI ITEM #00293494
MFR #N6BS2-50
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NYCOIL
N6BS2-50

Self-Storing Air Hose—Nylon—NPT Male Swivel Each End—Hose Size: 3/8 in, Fitting: 3/8 in NPT Male, Type: Swivel
MI ITEM #00293494
MFR #N6BS2-50

Mfr description
N6BS2-50 3/8" X 50' NYLON HOSE, 3/8 MP
  • Extremely light weight—considerably lighter than traditional rubber hoses
  • Economizes on space—retracts to a fraction of its working length
  • Highly flexible—does not impede tool maneuverability
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    16
  • Weight
    2.00 lbs, 1.7

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)