Motion
N8CS2-25

NYCOIL
N8CS2-25

Self-Storing Air Hose—Nylon—NPT Male Swivel Each End—Hose Size: 1/2 in, Fitting: 1/2 in NPT Male, Type: Swivel
Mi Item #00293505
MFR #N8CS2-25
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NYCOIL
N8CS2-25

Self-Storing Air Hose—Nylon—NPT Male Swivel Each End—Hose Size: 1/2 in, Fitting: 1/2 in NPT Male, Type: Swivel
Mi Item #00293505
MFR #N8CS2-25

Mfr description
N8CS2-25 1/2" X 25' NYLON HOSE, 1/2 MP
  • Extremely light weight—considerably lighter than traditional rubber hoses
  • Economizes on space—retracts to a fraction of its working length
  • Highly flexible—does not impede tool maneuverability
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    9.5
  • Weight
    2.135
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)