Motion
1164X5
Push-In to Push-In Tee Tubing Fitting - Body Material Brass, 3 Ports, 5/16 (Port 1) in, 5/16 (Port 2) in, 5/16 (Port 3) in Compatible Tube Outer Diameter, 5/16 Female Push-In to 5/16 Female Push-In to 5/16 Female Push-In
Mi Item #00293612
MFR #1164X5
Price$13.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Push-In to Push-In Tee Tubing Fitting - Body Material Brass, 3 Ports, 5/16 (Port 1) in, 5/16 (Port 2) in, 5/16 (Port 3) in Compatible Tube Outer Diameter, 5/16 Female Push-In to 5/16 Female Push-In to 5/16 Female Push-In
Mi Item #00293612
MFR #1164X5

Mfr description
1164 X 5 FITTING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$13.38/each

Specifications

Dimensions

  • Compatible Tube Outer Diameter
    5/16 (Port 1) in, 5/16 (Port 2) in, 5/16 (Port 3) in
  • Hex Size
    11 mm
  • Overall Diameter
    0.55 in
  • Overall Length
    1.77 in

Details

  • Body Material
    Brass
  • Compatible Tube Series
    PT230, PT240, TP160
  • Connection 1 Short Name
    Push-In
  • Connection 2 Short Name
    Push-In
  • Fitting Connection Family
    Push-In to Push-In
  • Fitting Connection Type
    5/16 Female Push-In to 5/16 Female Push-In to 5/16 Female Push-In
  • Fitting Shape
    Tee
  • Flow Control Type
    None
  • Manufacturer Compatibility
    This product can only be used with other Weatherhead products.
  • Max Operating Temperature
    +200 °F
  • Min Operating Temperature
    -40 °F
  • Operating Pressure Range
    Maximum of 250 psi
  • Operating Temperature Range
    -40 to +200 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)