Motion
1168X4X6
Push-In to Threaded Pneumatic Tubing Fitting - 180 °, 1/4 in Compatible Tube Outer Diameter, Brass Material, 3/8 Thread Size, 1/4 Female Push-In to 3/8 Male BSP Threaded
MI ITEM #00293683
MFR #1168X4X6
Your Price$7.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Push-In to Threaded Pneumatic Tubing Fitting - 180 °, 1/4 in Compatible Tube Outer Diameter, Brass Material, 3/8 Thread Size, 1/4 Female Push-In to 3/8 Male BSP Threaded
MI ITEM #00293683
MFR #1168X4X6

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$7.18/each(List $11.45)

Overview

Mfr description
1168 X 4 X 6 FITTING
  • Dura-Kote plating for superior corrosion resistance
  • Design flexibility with hundreds of styles to choose from
  • Higher operating pressures above SAE standards

Specifications

  • Fitting Shape
    180 °
  • Adapter Type
    Male Connector
  • Compatible Tube Outer Diameter
    1/4 in
  • Operating Temperature Range
    -40 to +200 °F
  • Connection 1 Short Name
    Push-In
  • Body Material
    Brass
  • Connection 2 Short Name
    BSP
  • Operating Pressure Range
    Maximum of 250 psi
  • Max Operating Temperature
    160 °F
  • Compatible Tube Series
    PT230, PT240, TP160
  • Min Operating Temperature
    -40 °F
  • Flow Control Type
    None
  • Series
    Push
  • Working Pressure
    250 psi
  • Hex Size
    19 mm
  • Overall Diameter
    0.86 in
  • Overall Length
    1.10 in
  • Fitting Connection Family
    Push-In to BSP
  • Fitting Connection Type
    1/4 Female Push-In to 3/8 Male BSP Threaded
  • Manufacturer Compatibility
    This product can only be used with other Weatherhead products.
  • Thread Size
    3/8
  • Material
    Brass

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text