Motion
1168X5X6
Push-In to Threaded Pneumatic Tubing Fitting - Body Material Brass, 2 Ports, 5/16 in Compatible Tube Outer Diameter, 5/16 Female Push-In to 3/8 Male BSP Threaded
MI ITEM #00293697
MFR #1168X5X6
Your Price$11.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Push-In to Threaded Pneumatic Tubing Fitting - Body Material Brass, 2 Ports, 5/16 in Compatible Tube Outer Diameter, 5/16 Female Push-In to 3/8 Male BSP Threaded
MI ITEM #00293697
MFR #1168X5X6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$11.69/each(List $16.12)

Overview

Mfr description
1168 X 5 X 6 FITTING

Specifications

  • Fitting Shape
    Straight
  • Compatible Tube Outer Diameter
    5/16 in
  • Operating Temperature Range
    -40 to +200 °F
  • Connection 1 Short Name
    Push-In
  • Body Material
    Brass
  • Connection 2 Short Name
    BSP
  • Operating Pressure Range
    Maximum of 250 psi
  • Max Operating Temperature
    +200 °F
  • Compatible Tube Series
    PT230, PT240, TP160
  • Min Operating Temperature
    -40 °F
  • Flow Control Type
    None
  • Hex Size
    19 mm
  • Overall Diameter
    0.86 in
  • Overall Length
    1.1 in
  • Fitting Connection Family
    Push-In to BSP
  • Fitting Connection Type
    5/16 Female Push-In to 3/8 Male BSP Threaded
  • Manufacturer Compatibility
    This product can only be used with other Weatherhead products.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text