Motion
1171X4S
Weatherhead (Eaton) Push-In to Threaded Pneumatic Tubing Fitting - Tee, 1/4 (Port 1) in, 1/4 (Port 2) in, 1/8 (Port 3) in Compatible Tube Outer Diameter, Brass Material, 1/4 Female Push-In to 1/4 Female Push-In to 1/8 Male BSP Threaded
Mi Item #00293765
MFR #1171X4S
Price$17.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Weatherhead (Eaton) Push-In to Threaded Pneumatic Tubing Fitting - Tee, 1/4 (Port 1) in, 1/4 (Port 2) in, 1/8 (Port 3) in Compatible Tube Outer Diameter, Brass Material, 1/4 Female Push-In to 1/4 Female Push-In to 1/8 Male BSP Threaded
Mi Item #00293765
MFR #1171X4S

Mfr description
1171 X 4 S FITTING
  • Dura-Kote plating for superior corrosion resistance
  • Design flexibility with hundreds of styles to choose from
  • Higher operating pressures above SAE standards
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$17.11/each

Specifications

Dimensions

  • Compatible Tube Outer Diameter
    1/4 (Port 1) in, 1/4 (Port 2) in, 1/8 (Port 3) in
  • Hex Size
    12 mm
  • Overall Diameter
    0.46 in
  • Overall Length
    1.65 in

Details

  • Adapter Type
    Tee
  • Body Material
    Brass
  • Compatible Tube Series
    PT230, PT240, TP160
  • Connection 1 Short Name
    Push-In
  • Connection 2 Short Name
    BSP
  • Fitting Connection Family
    Push-In to BSP
  • Fitting Connection Type
    1/4 Female Push-In to 1/4 Female Push-In to 1/8 Male BSP Threaded
  • Fitting Shape
    Tee
  • Flow Control Type
    None
  • Manufacturer Compatibility
    This product can only be used with other Weatherhead products.
  • Material
    Brass
  • Max Operating Temperature
    +200 °F
  • Min Operating Temperature
    -40 °F
  • Operating Pressure Range
    Maximum of 250 psi
  • Operating Temperature Range
    -40 to +200 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)