Motion
1171X4X4S
Weatherhead (Eaton) Tee Adapter - Brass Material
Mi Item #00293771
MFR #1171X4X4S
Price$17.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Weatherhead (Eaton) Tee Adapter - Brass Material
Mi Item #00293771
MFR #1171X4X4S

Mfr description
1171 X 4 X 4S FITTING
  • Dura-Kote plating for superior corrosion resistance
  • Design flexibility with hundreds of styles to choose from
  • Higher operating pressures above SAE standards
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$17.09/each

Specifications

Dimensions

  • Overall Length
    1.75 in

Details

  • Adapter Type
    Tee
  • Body Material
    Brass
  • Material
    Brass
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)