Motion
1169X4S
Push-In to Threaded Pneumatic Tubing Fitting - 90 °, 1/4 in Compatible Tube Outer Diameter, Brass Material, 1/8 Thread Size, 1/4 Female Push-In to 1/8 Male BSP Threaded
MI ITEM #00293824
MFR #1169X4S
Price$17.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Push-In to Threaded Pneumatic Tubing Fitting - 90 °, 1/4 in Compatible Tube Outer Diameter, Brass Material, 1/8 Thread Size, 1/4 Female Push-In to 1/8 Male BSP Threaded
MI ITEM #00293824
MFR #1169X4S

Mfr description
1169 X 4 S FITTING
  • Dura-Kote plating for superior corrosion resistance
  • Design flexibility with hundreds of styles to choose from
  • Higher operating pressures above SAE standards
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$17.34/each

Specifications

Dimensions

  • Compatible Tube Outer Diameter
    1/4 in
  • Hex Size
    0.47 in
  • Overall Diameter
    1/2 in
  • Overall Length
    0.92 in
  • Thread Size
    1/8

Details

  • Adapter Type
    90° Elbow
  • Body Material
    Brass
  • Compatible Tube Series
    PT230, PT240, TP160
  • Connection 1 Short Name
    Push-In
  • Connection 2 Short Name
    BSP
  • Fitting Connection Family
    Push-In to BSP
  • Fitting Connection Type
    1/4 Female Push-In to 1/8 Male BSP Threaded
  • Fitting Shape
    90 °
  • Flow Control Type
    None
  • Manufacturer Compatibility
    This product can only be used with other Weatherhead products.
  • Material
    Brass
  • Max Operating Temperature
    +200 °F
  • Min Operating Temperature
    -40 °F
  • Operating Pressure Range
    Maximum of 250 psi
  • Operating Temperature Range
    -40 to +200 °F
  • Series
    Push

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)