Motion
1174X5
Weatherhead Push-Connect Swivel Union Adapter
MI ITEM #00293848
MFR #1174X5
List Price$25.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Weatherhead Push-Connect Swivel Union Adapter
MI ITEM #00293848
MFR #1174X5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$25.15/each for your price

Overview

Mfr description
1174 X 5 FITTING
  • Dura-Kote plating for superior corrosion resistance
  • Design flexibility with hundreds of styles to choose from
  • Higher operating pressures above SAE standards

Specifications

  • Angle
    180 °
  • Adapter Type
    Union Adapters
  • Manufacturer Upc Number
    725975036631
  • End 2 Size
    M16X1
  • Material
    Brass
  • Height
    0.87 in
  • Width
    0.75 in
  • Length
    1.42 in
  • Weight
    0.08 lb
  • Body Material
    Brass
  • End 1 Type
    Push to Connect
  • End 2 Type
    Metric
  • Hex Size
    0.75 in
  • Manufacturer Catalog Number
    1174X5
  • Fitting Shape
    180 °
  • Overall Length
    1.42 in
  • Series
    Push

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text