Specifications
Dimensions
- Length11.45, 100 ft
- Minimum Bend Radius0.63 in
- Tube Inner Diameter0.106 in
- Tube Outer Diameter5/32 in
- Tube Weight4.8 lb/1000ft
Details
- Burst Pressure1000 psi
- ColorBlack
- Description KeywordAir Only
- Fluid TypeAir
- Max Operating Temperature200 °F
- Min Operating Temperature-40 °F
- Operating Pressure at 125 F233 psi
- Operating Pressure At Room Temp333 psi
- Physical ResistanceChemical, Heat
- Tube MaterialNylon
- Typical ApplicationsHigh Pressure, General Purpose Air
Overview
Mfr description
61231 5/32 OD X .025" WALL 100'
- Nylon tubing is a popular choice for low pressure pneumatic applications because of its combination of flexibility and toughness
- Nycoil uses a heat and light stabilized, very flexible high-grade Nylon 12 compound that yields the finest quality tubing available
- Some of the qualities of tubing extruded from Nylon 12 raw material are good chemical resistance, low water absorption and superior dimensional stability.
- Nylon is the most recommended tubing material for all types of pneumatic circuits
- A circuit designer could never get into trouble using Nylon tubing for pneumatic circuits
- Due to its physical properties, Nylon is the number one choice for reliable connections with all types of fittings. Nylon retains its performance integrity in elevated temperatures and generally, because of its higher pressure and temperature characteristics, Nylon will have a greater flow passage than composite tubing made from other material with the same outside diameter
- These factors should never be overlooked when designing pneumatic circuits
- Length: 100'