Motion
61220

NYCOIL
61220

Nylon Tubing - Air Only, 0.093 in ID, 0.125 in OD, 100 ft Length, 0.50 in Min Bend Radius
MI ITEM #00293875
MFR #61220
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NYCOIL
61220

Nylon Tubing - Air Only, 0.093 in ID, 0.125 in OD, 100 ft Length, 0.50 in Min Bend Radius
MI ITEM #00293875
MFR #61220

Mfr description
61220 1/8 OD X .016" WALL 100'
  • Nylon tubing is a popular choice for low pressure pneumatic applications because of its combination of flexibility and toughness
  • Nycoil uses a heat and light stabilized, very flexible high-grade Nylon 12 compound that yields the finest quality tubing available
  • Some of the qualities of tubing extruded from Nylon 12 raw material are good chemical resistance, low water absorption and superior dimensional stability.
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    11.55, 100 ft
  • Minimum Bend Radius
    0.50 in
  • Tube Inner Diameter
    0.093 in
  • Tube Outer Diameter
    0.125 in
  • Tube Weight
    2.5 lb/1000ft

Details

  • Burst Pressure
    800 psi
  • Color
    Natural
  • Description Keyword
    Air Only
  • Fluid Type
    Air
  • Max Operating Temperature
    200 °F
  • Min Operating Temperature
    -40 °F
  • Operating Pressure at 125 F
    187 psi
  • Operating Pressure At Room Temp
    267 psi
  • Physical Resistance
    Chemical, Heat
  • Tube Material
    Nylon
  • Typical Applications
    High Pressure, General Purpose Air

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)