Motion
61440

NYCOIL
61440

Nylon Tubing - Air Only, 0.180 in ID, 0.250 in OD, 100 ft Length, 0.88 in Min Bend Radius
Mi Item #00293882
MFR #61440
Price$115.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NYCOIL
61440

Nylon Tubing - Air Only, 0.180 in ID, 0.250 in OD, 100 ft Length, 0.88 in Min Bend Radius
Mi Item #00293882
MFR #61440

Mfr description
61440 100 FT SLIT PAC NYLON TUBING
  • Nylon tubing is a popular choice for low pressure pneumatic applications because of its combination of flexibility and toughness
  • Nycoil uses a heat and light stabilized, very flexible high-grade Nylon 12 compound that yields the finest quality tubing available
  • Some of the qualities of tubing extruded from Nylon 12 raw material are good chemical resistance, low water absorption and superior dimensional stability.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$115.00/each

Specifications

Dimensions

  • Length
    16, 100 ft
  • Minimum Bend Radius
    0.88 in
  • Tube Inner Diameter
    0.180 in
  • Tube Outer Diameter
    0.250 in
  • Tube Weight
    10.9 lb/1000ft

Details

  • Burst Pressure
    1000 psi
  • Color
    Natural
  • Description Keyword
    Air Only
  • Fluid Type
    Air
  • Max Operating Temperature
    200 °F
  • Min Operating Temperature
    -40 °F
  • Operating Pressure at 125 F
    233 psi
  • Operating Pressure At Room Temp
    333 psi
  • Physical Resistance
    Chemical, Heat
  • Tube Material
    Nylon
  • Typical Applications
    High Pressure, General Purpose Air
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)