Motion
61550

NYCOIL
61550

Nylon Tubing - Air Only, 0.232 in ID, 0.313 in OD, 100 ft Length, 1.00 in Min Bend Radius
MI ITEM #00293885
MFR #61550
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NYCOIL
61550

Nylon Tubing - Air Only, 0.232 in ID, 0.313 in OD, 100 ft Length, 1.00 in Min Bend Radius
MI ITEM #00293885
MFR #61550

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    100 ft
  • Minimum Bend Radius
    1.00 in
  • Tube Inner Diameter
    0.232 in
  • Tube Outer Diameter
    0.313 in
  • Tube Weight
    15.7 lb/1000ft

Details

  • Burst Pressure
    1000 psi
  • Color
    Natural
  • Description Keyword
    Air Only
  • Fluid Type
    Air
  • Max Operating Temperature
    200 °F
  • Min Operating Temperature
    -40 °F
  • Operating Pressure at 125 F
    233 psi
  • Operating Pressure At Room Temp
    333 psi
  • Physical Resistance
    Chemical, Heat
  • Tube Material
    Nylon
  • Typical Applications
    High Pressure, General Purpose Air

Overview

Mfr description
61550 5/16 OD X .040" WALL 100'
  • Nylon tubing is a popular choice for low pressure pneumatic applications because of its combination of flexibility and toughness
  • Nycoil uses a heat and light stabilized, very flexible high-grade Nylon 12 compound that yields the finest quality tubing available
  • Some of the qualities of tubing extruded from Nylon 12 raw material are good chemical resistance, low water absorption and superior dimensional stability.
  • Nylon is the most recommended tubing material for all types of pneumatic circuits
  • A circuit designer could never get into trouble using Nylon tubing for pneumatic circuits
  • Due to its physical properties, Nylon is the number one choice for reliable connections with all types of fittings. Nylon retains its performance integrity in elevated temperatures and generally, because of its higher pressure and temperature characteristics, Nylon will have a greater flow passage than composite tubing made from other material with the same outside diameter
  • These factors should never be overlooked when designing pneumatic circuits
  • Length: 100'

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text