Motion
61441

NYCOIL
61441

Nylon Tubing - Air Only, 0.180 in ID, 0.250 in OD, 100 ft Length, 0.88 in Min Bend Radius
Mi Item #00293894
MFR #61441
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NYCOIL
61441

Nylon Tubing - Air Only, 0.180 in ID, 0.250 in OD, 100 ft Length, 0.88 in Min Bend Radius
Mi Item #00293894
MFR #61441

Mfr description
61441 100 FT SLIT-PAC NYLON TUBING
  • Nylon tubing is a popular choice for low pressure pneumatic applications because of its combination of flexibility and toughness
  • Nycoil uses a heat and light stabilized, very flexible high-grade Nylon 12 compound that yields the finest quality tubing available
  • Some of the qualities of tubing extruded from Nylon 12 raw material are good chemical resistance, low water absorption and superior dimensional stability.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    16, 100 ft
  • Minimum Bend Radius
    0.88 in
  • Tube Inner Diameter
    0.180 in
  • Tube Outer Diameter
    0.250 in
  • Tube Weight
    10.9 lb/1000ft

Details

  • Burst Pressure
    1000 psi
  • Color
    Black
  • Description Keyword
    Air Only
  • Fluid Type
    Air
  • Max Operating Temperature
    200 °F
  • Min Operating Temperature
    -40 °F
  • Operating Pressure at 125 F
    233 psi
  • Operating Pressure At Room Temp
    333 psi
  • Physical Resistance
    Chemical, Heat
  • Tube Material
    Nylon
  • Typical Applications
    High Pressure, General Purpose Air
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)