Motion
61551

NYCOIL
61551

Nylon Tubing - Air Only, 0.232 in ID, 0.313 in OD, 100 ft Length, 1.00 in Min Bend Radius
Mi Item #00293908
MFR #61551
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NYCOIL
61551

Nylon Tubing - Air Only, 0.232 in ID, 0.313 in OD, 100 ft Length, 1.00 in Min Bend Radius
Mi Item #00293908
MFR #61551

Mfr description
61551 5/16 OD X .040" WALL 100'
  • Nylon tubing is a popular choice for low pressure pneumatic applications because of its combination of flexibility and toughness
  • Nycoil uses a heat and light stabilized, very flexible high-grade Nylon 12 compound that yields the finest quality tubing available
  • Some of the qualities of tubing extruded from Nylon 12 raw material are good chemical resistance, low water absorption and superior dimensional stability.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    100 ft
  • Minimum Bend Radius
    1.00 in
  • Tube Inner Diameter
    0.232 in
  • Tube Outer Diameter
    0.313 in
  • Tube Weight
    15.7 lb/1000ft

Details

  • Burst Pressure
    1000 psi
  • Color
    Black
  • Description Keyword
    Air Only
  • Fluid Type
    Air
  • Max Operating Temperature
    200 °F
  • Min Operating Temperature
    -40 °F
  • Operating Pressure at 125 F
    233 psi
  • Operating Pressure At Room Temp
    333 psi
  • Physical Resistance
    Chemical
  • Tube Material
    Nylon
  • Typical Applications
    High Pressure, General Purpose Air
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)