Motion
61460

NYCOIL
61460

Nylon Tubing - Air Only, 0.125 in ID, 0.250 in OD, 100 ft Length, 1.25 in Min Bend Radius
MI ITEM #00293923
MFR #61460
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NYCOIL
61460

Nylon Tubing - Air Only, 0.125 in ID, 0.250 in OD, 100 ft Length, 1.25 in Min Bend Radius
MI ITEM #00293923
MFR #61460

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    16, 100 ft
  • Minimum Bend Radius
    1.25 in
  • Tube Inner Diameter
    0.125 in
  • Tube Outer Diameter
    0.250 in
  • Tube Weight
    16.9 lb/1000ft

Details

  • Burst Pressure
    2000 psi
  • Color
    Natural
  • Description Keyword
    Air Only
  • Fluid Type
    Air
  • Manufacturer Product Page
  • Max Operating Temperature
    200 °F
  • Min Operating Temperature
    -40 °F
  • Operating Pressure at 125 F
    467 psi
  • Operating Pressure At Room Temp
    667 psi
  • Physical Resistance
    Chemical
  • Tube Material
    Nylon
  • Typical Applications
    High Pressure, General Purpose Air

Overview

Mfr description
61460 100 FT SLIT-PAC NYLON TUBING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought