Motion
61221

NYCOIL
61221

Nylon Tubing - Air Only, 0.093 in ID, 0.125 in OD, 100 ft Length, 0.50 in Min Bend Radius
MI ITEM #00293928
MFR #61221
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NYCOIL
61221

Nylon Tubing - Air Only, 0.093 in ID, 0.125 in OD, 100 ft Length, 0.50 in Min Bend Radius
MI ITEM #00293928
MFR #61221

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
61221 1/8 OD X .016" WALL 100'
  • Nylon tubing is a popular choice for low pressure pneumatic applications because of its combination of flexibility and toughness
  • Nycoil uses a heat and light stabilized, very flexible high-grade Nylon 12 compound that yields the finest quality tubing available
  • Some of the qualities of tubing extruded from Nylon 12 raw material are good chemical resistance, low water absorption and superior dimensional stability.
  • Nylon is the most recommended tubing material for all types of pneumatic circuits
  • A circuit designer could never get into trouble using Nylon tubing for pneumatic circuits
  • Due to its physical properties, Nylon is the number one choice for reliable connections with all types of fittings. Nylon retains its performance integrity in elevated temperatures and generally, because of its higher pressure and temperature characteristics, Nylon will have a greater flow passage than composite tubing made from other material with the same outside diameter
  • These factors should never be overlooked when designing pneumatic circuits
  • Length: 100'

Specifications

  • Physical Resistance
    Chemical, Heat
  • Tube Weight
    2.5 lb/1000ft
  • Tube Inner Diameter
    0.093 in
  • Tube Outer Diameter
    0.125 in
  • Length
    100 ft
  • Operating Pressure At Room Temp
    267 psi
  • Minimum Bend Radius
    0.50 in
  • Operating Pressure at 125 F
    187 psi
  • Color
    Black
  • Description Keyword
    Air Only
  • Burst Pressure
    800 psi
  • Max Operating Temperature
    200 °F
  • Fluid Type
    Air
  • Min Operating Temperature
    -40 °F
  • Tube Material
    Nylon
  • Typical Applications
    High Pressure, General Purpose Air

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text