Specifications
Dimensions
- Inlet size1/4 in NPT
- Outlet Size1/8 in NPT
- Weight0.35
Details
- Air Pressure150 psi
- Body MaterialZinc
- Handle StyleInline
Overview
Mfr description
G3C-N BLOWGUN OLD 99011
- Zinc die cast body
- Nickel plated steel lever with a vinyl thumb grip
- Stainless steel spring
- Brass valve
- Buna-N seals
- Compact design
- Flow stabilizer valve provides low, stable airflow when the lever is lightly depressed or a powerful, steady air blast when the lever is fully depressed
- Temperature range: -20°F to 175°F
- Pressure rating (inlet): 150 psi