Motion
G3C-BS

NYCOIL
G3C-BS

Air Blow Gun - Inline, 1/4 in NPT Inlet Size, 150 psi Inlet PSI, 1/8 in NPT Outlet Size
MI ITEM #00294035
MFR #G3C-BS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NYCOIL
G3C-BS

Air Blow Gun - Inline, 1/4 in NPT Inlet Size, 150 psi Inlet PSI, 1/8 in NPT Outlet Size
MI ITEM #00294035
MFR #G3C-BS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
G3C-BS VENTURI GUN
  • Zinc die cast body
  • Nickel plated steel lever with a vinyl thumb grip
  • Stainless steel spring
  • Brass valve
  • Buna-N seals
  • Compact design
  • Flow stabilizer valve provides low, stable airflow when the lever is lightly depressed or a powerful, steady air blast when the lever is fully depressed
  • Temperature range: -20°F to 175°F
  • Pressure rating (inlet): 150 psi

Specifications

  • Air Pressure
    150 psi
  • Inlet size
    1/4 in NPT
  • Handle Style
    Inline
  • Body Material
    Zinc
  • Outlet Size
    1/8 in NPT
  • Weight
    0.35

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text