Motion
G3C-R

NYCOIL
G3C-R

Air Blow Gun - Inline, 1/4 in NPT Inlet Size, 150 psi Inlet PSI, 1/8 in NPT Outlet Size
MI ITEM #00294037
MFR #G3C-R
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NYCOIL
G3C-R

Air Blow Gun - Inline, 1/4 in NPT Inlet Size, 150 psi Inlet PSI, 1/8 in NPT Outlet Size
MI ITEM #00294037
MFR #G3C-R

Mfr description
G3C-R LEVER GUN
  • Zinc die cast body
  • Nickel plated steel lever with a vinyl thumb grip
  • Stainless steel spring
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inlet size
    1/4 in NPT
  • Outlet Size
    1/8 in NPT
  • Weight
    0.35

Details

  • Air Pressure
    150 psi
  • Body Material
    Zinc
  • Handle Style
    Inline

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)