Motion
62441

NYCOIL
62441

Polyethylene Tubing - Air/Water, 0.170 in ID, 0.250 in OD, 100 ft Length, 0.75 in Min Bend Radius
Mi Item #00294066
MFR #62441
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NYCOIL
62441

Polyethylene Tubing - Air/Water, 0.170 in ID, 0.250 in OD, 100 ft Length, 0.75 in Min Bend Radius
Mi Item #00294066
MFR #62441

Mfr description
62441 1/4 OD X .040" WALL 100'
  • Polyethylene is the most commonly used tubing due to its flexibility, wide range of chemical resistance and lower cost
  • Nycoil uses high quality linear low density polyethylene material (LLDPE) that conforms to Food and Drug Administration 21 CFR 177.1520 C where contact with food is an issue (applies to all colors)
  • LLDPE has a much higher resistance to stress cracking as compared to other polyethylene compounds; it is also chemically inert, meaning it forms a good barrier against moisture, vapors and gases, minimizing the possibility of leaks or contamination
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    100 ft
  • Minimum Bend Radius
    0.75 in
  • Tube Inner Diameter
    0.170 in
  • Tube Outer Diameter
    0.250 in
  • Tube Weight
    10.9 lb/1000ft

Details

  • Burst Pressure
    500 psi
  • Color
    Black
  • Description Keyword
    Air/Water
  • Fluid Type
    Air, Water
  • Max Operating Temperature
    175 °F
  • Min Operating Temperature
    -100 °F
  • Operating Pressure at 125 F
    107 psi
  • Operating Pressure At Room Temp
    167 psi
  • Physical Resistance
    Chemical, UV
  • Tube Material
    Polyethylene
  • Typical Applications
    General Purpose Air/Water
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)