Motion
PT24004GN-100
Weatherhead (Eaton) Polythylene Air Brake Tubing - 0.130 in ID, 0.250 in OD, 100 ft Length, 0.75 in Min Bend Radius
MI ITEM #00294077
MFR #PT24004GN-100
List Price$0.81/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Weatherhead (Eaton) Polythylene Air Brake Tubing - 0.130 in ID, 0.250 in OD, 100 ft Length, 0.75 in Min Bend Radius
MI ITEM #00294077
MFR #PT24004GN-100

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$0.81/ft for your price

Overview

Mfr description
PT24004GN-100 1/4 PLASTIC TUBING
  • UV resistance last longer than all competitors
  • Hundreds of styles to choose from
  • Rugged enough to stand up to the toughest applications

Specifications

  • Tube Inner Diameter
    0.130 in
  • Tube Outer Diameter
    0.250 in
  • Length
    100 ft
  • Bend Radius
    0.75 in
  • Manufacturer Upc Number
    725975016411
  • Operating Pressure At Room Temp
    200 psi
  • Minimum Bend Radius
    0.75 in
  • Color
    Green
  • Burst Pressure
    600 psi
  • Max Operating Temperature
    135 °F
  • Fluid Type
    Air
  • Min Operating Temperature
    -40 °F
  • Tube Material
    Polyethylene
  • Material Specification
    UV Stabalized
  • Typical Applications
    Liquid and gas.
  • Wall Thickness
    0.062 in
  • Inner Diameter
    0.125 in
  • Outside Diameter
    0.25 in
  • Minimum Temperature
    -40 °F
  • Maximum Temperature
    135 °F
  • Maximum Working Pressure
    200 psi
  • Operating Pressure
    200 psi
  • Inside Diameter
    0.125 in
  • Abrasion Resistance
    Premium
  • Dash Size
    -4
  • Hose Covering Material
    Polyethelene
  • Inner Tube Material
    Polyethylene
  • Outer Diameter
    0.25 in
  • Overall Length
    100.00 ft
  • Product Types
    Extruded
  • Type
    PT240 tubing
  • Reinforcement Type
    UV Stabilized

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text