Motion
1164X2
Push-In to Push-In Tee Tubing Fitting - Body Material Brass, 3 Ports, 1/8 (Port 1) in, 1/8 (Port 2) in, 1/8 (Port 3) in Compatible Tube Outer Diameter, 1/8 Female Push-In to 1/8 Female Push-In to 1/8 Female Push-In
MI ITEM #00294102
MFR #1164X2
Your Price$14.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Push-In to Push-In Tee Tubing Fitting - Body Material Brass, 3 Ports, 1/8 (Port 1) in, 1/8 (Port 2) in, 1/8 (Port 3) in Compatible Tube Outer Diameter, 1/8 Female Push-In to 1/8 Female Push-In to 1/8 Female Push-In
MI ITEM #00294102
MFR #1164X2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$14.42/each(List $19.91)

Overview

Mfr description
1164 X 2 FITTING

Specifications

  • Fitting Shape
    Tee
  • Compatible Tube Outer Diameter
    1/8 (Port 1) in, 1/8 (Port 2) in, 1/8 (Port 3) in
  • Operating Temperature Range
    -40 to +200 °F
  • Connection 1 Short Name
    Push-In
  • Body Material
    Brass
  • Connection 2 Short Name
    Push-In
  • Operating Pressure Range
    Maximum of 250 psi
  • Max Operating Temperature
    +200 °F
  • Compatible Tube Series
    PT230, PT240, TP160
  • Min Operating Temperature
    -40 °F
  • Flow Control Type
    None
  • Hex Size
    8 mm
  • Overall Diameter
    0.35 in
  • Overall Length
    1.38 in
  • Fitting Connection Family
    Push-In to Push-In
  • Fitting Connection Type
    1/8 Female Push-In to 1/8 Female Push-In to 1/8 Female Push-In
  • Manufacturer Compatibility
    This product can only be used with other Weatherhead products.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text