Motion
T763AA400X100

KURIYAMA OF AMERICA
T763AA400X100

Material Handling Hose - 4 in Inner Diameter, 75 psi Working Pressure, Heavy Weight Dry Powder Delivery Hose Type
Mi Item #00294287
MFR #T763AA400X100
Price$26.36/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KURIYAMA OF AMERICA
T763AA400X100

Material Handling Hose - 4 in Inner Diameter, 75 psi Working Pressure, Heavy Weight Dry Powder Delivery Hose Type
Mi Item #00294287
MFR #T763AA400X100

Mfr description
T763AA-400 DRY POWDER DELIV HOSE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$26.36/ft

Specifications

Dimensions

  • Hose Weight
    2.72 lbs per ft
  • Nominal Hose Inner Diameter  
    4 in
  • Nominal Hose Outer Diameter  
    4.72 in
  • Weight
    220.00 lbs

Details

  • Additional Details
    Excessive bending during operation may cause premature wear.
  • Color
    Black with Green Stripe
  • Hose Covering Material
    Synthetic Rubber
  • Hose Reinforcement Type
    Spiraled High Tensile Textile Cords
  • Hose Type
    Heavy Weight Dry Powder Delivery Hose
  • Inner Tube Material
    Natural Rubber Blend
  • Manufacturer Upc Number
    822353028896
  • ManufacturerName (description attribute)
    Kuriyama
  • Operating Temperature Range
    -40 to 185 °F
  • Product Types
    T763AA - 75 PSI Heavy Weight Dry Powder Delivery Hose
  • Typical Applications
    Discharge of dry powders under low pressure. Pneumatic transfer of dry materials and abrasive slurries.
  • UPC_NO
    822353028896
  • Working Pressure
    75 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)