Motion
F075X100
Industrial Hose - 115 psi Working Pressure, Water Suction Type
Mi Item #00294391
MFR #F075X100
Price$2.17/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Industrial Hose - 115 psi Working Pressure, Water Suction Type
Mi Item #00294391
MFR #F075X100

Mfr description
F 075 3/4" TIGERFLEX HOSE
  • Transparent Construction - "See-the-flow." Allows for visual confirmation of material flow. Smooth Outer Cover - Provides increased pressure rating and smooth surface for banding. Phthalate Free
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2.17/ft

Specifications

Details

  • Additional Details
    Made in the USA
  • Color
    Transparent Construction
  • Hose Covering Material
    Flexible PVC
  • Hose Type
    Water Suction
  • Manufacturer Upc Number
    822353013069
  • ManufacturerName (description attribute)
    Kuriyama
  • Product Types
    Tiger Suction™ F™ Series Heavy Duty PVC Suction Hose
  • Typical Applications
    Irrigation lines, Pumps, rental and construction dewatering, Pumps, trash, Water suction - heavy duty
  • UPC_NO
    822353013069
  • Working Pressure
    115 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)