Motion
F100X100
Industrial Hose - 100 psi Working Pressure, Water Suction Type
MI ITEM #00294394
MFR #F100X100
List Price$4.54/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Industrial Hose - 100 psi Working Pressure, Water Suction Type
MI ITEM #00294394
MFR #F100X100

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4.54/ft for your price

Overview

Mfr description
F 100 1" TIGERFLEX HOSE
  • Transparent Construction - "See-the-flow." Allows for visual confirmation of material flow. Smooth Outer Cover - Provides increased pressure rating and smooth surface for banding. Phthalate Free

Specifications

  • Product Types
    Tiger Suction™ F™ Series Heavy Duty PVC Suction Hose
  • Hose Type
    Water Suction
  • Working Pressure
    100 psi
  • Additional Details
    Made in the USA
  • ManufacturerName (description attribute)
    Kuriyama
  • Hose Covering Material
    Flexible PVC
  • Color
    Transparent Construction
  • Typical Applications
    Irrigation lines, Pumps, rental and construction dewatering, Pumps, trash, Water suction - heavy duty
  • Manufacturer Upc Number
    822353013083
  • UPC_NO
    822353013083

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text