Overview
Mfr description
F 125 1-1/4" TIGERFLEX HOSE
- Transparent Construction - "See-the-flow." Allows for visual confirmation of material flow. Smooth Outer Cover - Provides increased pressure rating and smooth surface for banding. Phthalate Free
Specifications
- Product TypesTiger Suction™ F™ Series Heavy Duty PVC Suction Hose
- Hose TypeWater Suction
- Working Pressure100 psi
- Additional DetailsMade in the USA
- ManufacturerName (description attribute)Kuriyama
- Hose Covering MaterialFlexible PVC
- ColorTransparent Construction
- Typical ApplicationsIrrigation lines, Pumps, rental and construction dewatering, Pumps, trash, Water suction - heavy duty
- Manufacturer Upc Number822353013144
- UPC_NO822353013144
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data