Motion
F200X100
F200X100 Tiger Suction™ F™ Series 2 in. ID and 100 ft Standard Length Heavy Duty PVC Suction Hose
Mi Item #00294403
MFR #F200X100
Price$8.11/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
F200X100 Tiger Suction™ F™ Series 2 in. ID and 100 ft Standard Length Heavy Duty PVC Suction Hose
Mi Item #00294403
MFR #F200X100

Mfr description
F 200 2" TIGERFLEX HOSE
  • Transparent Construction - "See-the-flow." Allows for visual confirmation of material flow. Smooth Outer Cover - Provides increased pressure rating and smooth surface for banding. Phthalate Free
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8.11/ft

Specifications

Details

  • Additional Details
    Made in the USA
  • Color
    Transparent Construction
  • Hose Covering Material
    Flexible PVC
  • Hose Type
    Transparent Construction (F Series only)
  • Manufacturer Upc Number
    822353013212
  • ManufacturerName (description attribute)
    Kuriyama
  • Product Types
    Tiger Suction™ F™ Series Heavy Duty PVC Suction Hose
  • Typical Applications
    Irrigation lines, Pumps, rental and construction dewatering, Pumps, trash, Water suction - heavy duty
  • UPC_NO
    822353013212
  • Working Pressure
    100 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)