Motion
F600X100
F600X100 Tiger Suction™ F™ Series 6 in. ID and 100 ft Standard Length Heavy Duty PVC Suction Hose
MI ITEM #00294418
MFR #F600X100
Your Price$41.80/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
F600X100 Tiger Suction™ F™ Series 6 in. ID and 100 ft Standard Length Heavy Duty PVC Suction Hose
MI ITEM #00294418
MFR #F600X100

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$41.80/ft(List $55.63)

Overview

Mfr description
F 600 6" TIGERFLEX HOSE
  • Transparent Construction - "See-the-flow." Allows for visual confirmation of material flow. Convoluted Outer Cover - Provides increased hose flexibility. Phthalate Free

Specifications

  • Product Types
    Tiger Suction™ F™ Series Heavy Duty PVC Suction Hose
  • Hose Type
    Transparent Construction (F Series only)
  • Working Pressure
    40 psi
  • Additional Details
    Made in the USA
  • ManufacturerName (description attribute)
    Kuriyama
  • Hose Covering Material
    Flexible PVC
  • Color
    Transparent Construction
  • Typical Applications
    Irrigation lines, Pumps, rental and construction dewatering, Pumps, trash, Water suction - heavy duty
  • Manufacturer Upc Number
    822353013465
  • UPC_NO
    822353013465

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text