Motion
SLV-VAP3X3
SLV-VAP3X3 Tigerflex® 3.03 in. Fits Hose (ID) Banding Sleeve - Flexible PVC
Mi Item #00294447
MFR #SLV-VAP3X3
Price$64.32/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SLV-VAP3X3 Tigerflex® 3.03 in. Fits Hose (ID) Banding Sleeve - Flexible PVC
Mi Item #00294447
MFR #SLV-VAP3X3

Mfr description
SLV-YL 3" (3FT SECTION) TIGERFLEX
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$64.32/ft

Specifications

Dimensions

  • Inside Diameter
    3.03 in
  • Length
    3 ft

Details

  • Additional Details
    Flexible PVC Sleeves, Helps prevent overbending near the coupling. Cut into approximately 12-inch lengths; screw onto hose at each end. Phthalate Free SLV-VAP™ Series, Yellow, non-food grade flexible PVC For hoses with low-profile, counterclockwise helix (Refer to Tigerflex® Accessories compatability chart) Made in the USA
  • Color
    Yellow
  • Manufacturer Upc Number
    822353138182
  • Material
    Flexible PVC
  • Product Types
    Banding Sleeves - Flexible PVC
  • Style
    Non-Food Grade
  • Type
    Banding Sleeves
  • UPC_NO
    822353138182
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)