Motion
FT800X20
TigerFlex® Food & Beverage Hose - 8 in Inner Diameter, 25 psi Working Pressure, Food & Beverage Hose Type
Mi Item #00294476
MFR #FT800X20
Price$90.42/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TigerFlex® Food & Beverage Hose - 8 in Inner Diameter, 25 psi Working Pressure, Food & Beverage Hose Type
Mi Item #00294476
MFR #FT800X20

Mfr description
FT 800 8" TIGERFLEX HOSE
  • Food Grade Materials - Hose complies with applicable FDA(03) and 3-A(01) requirements. Hose complies with applicable USDA(12) requirements. Transparent Construction - "See-the-flow." Allows for visual confirmation of material flow. Smooth Outer Cover - Provides increased pressure rating and smooth surface for banding. Phthalate Free
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$90.42/ft

Specifications

Dimensions

  • Hose Weight
    5.67 lbs per ft
  • Minimum Bend Radius
    60.00 in
  • Nominal Hose Inner Diameter  
    8 in
  • Nominal Hose Outer Diameter  
    8.85 in
  • Weight
    113.40 lbs

Details

  • Color
    Clear
  • Hose Type
    Food & Beverage Hose
  • Inner Tube Material
    PVC
  • Manufacturer Upc Number
    822353017197
  • ManufacturerName (description attribute)
    Kuriyama
  • Operating Temperature Range
    -4 to 150 °F
  • Product Types
    FT™ Series Heavy Duty Food Grade PVC Suction Hose
  • Suction
    28 inHg
  • Typical Applications
    Food grade liquids such as milk, beer, wine and juice, Food grade material handling - standard duty, Ice transfer, Milk and dairy product transfer, Poultry processing, Water suction - heavy duty
  • UPC_NO
    822353017197
  • Working Pressure
    25 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)