Motion
G250X100
G250X100 Tiger Suction™ G™ Series 2 1/2 in. ID and 100 ft Standard Length Heavy Duty PVC Suction Hose
MI ITEM #00294514
MFR #G250X100
Price$14.32/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
G250X100 Tiger Suction™ G™ Series 2 1/2 in. ID and 100 ft Standard Length Heavy Duty PVC Suction Hose
MI ITEM #00294514
MFR #G250X100

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$14.32/ft

Specifications

Details

  • Additional Details
    Made in the USA
  • Color
    Orange
  • Hose Covering Material
    Flexible PVC
  • Hose Type
    Smooth Outer Cover
  • Manufacturer Upc Number
    822353010815
  • ManufacturerName (description attribute)
    Kuriyama
  • Product Types
    Tiger Suction™ G™ Series Heavy Duty PVC Suction Hose
  • Typical Applications
    Irrigation lines, Pumps, rental and construction dewatering, Pumps, trash, Water suction - heavy duty
  • UPC_NO
    822353010815
  • Working Pressure
    70 psi

Overview

Mfr description
G 250 2-1/2" TIGERFLEX HOSE
  • "Safety Orange" Color - For high visibility on job site. Reduces risk of running or tripping over hose. Smooth Outer Cover - Provides increased pressure rating and smooth surface for banding. Phthalate Free

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text