Motion
G400X100
G400X100 Tiger Suction™ G™ Series 4 in. ID and 100 ft Standard Length Heavy Duty PVC Suction Hose
Mi Item #00294520
MFR #G400X100
Price$21.38/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
G400X100 Tiger Suction™ G™ Series 4 in. ID and 100 ft Standard Length Heavy Duty PVC Suction Hose
Mi Item #00294520
MFR #G400X100

Mfr description
G 400 4" TIGERFLEX HOSE
  • "Safety Orange" Color - For high visibility on job site. Reduces risk of running or tripping over hose. Smooth Outer Cover - Provides increased pressure rating and smooth surface for banding. Phthalate Free
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$21.38/ft

Specifications

Details

  • Additional Details
    Made in the USA
  • Color
    Orange
  • Hose Covering Material
    Flexible PVC
  • Hose Type
    Smooth Outer Cover
  • Manufacturer Upc Number
    822353010884
  • ManufacturerName (description attribute)
    Kuriyama
  • Product Types
    Tiger Suction™ G™ Series Heavy Duty PVC Suction Hose
  • Typical Applications
    Irrigation lines, Pumps, rental and construction dewatering, Pumps, trash, Water suction - heavy duty
  • UPC_NO
    822353010884
  • Working Pressure
    60 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)