Motion
G800X20
G800X20 Tiger Suction™ G™ Series 8 in. ID and 20 ft Standard Length Heavy Duty PVC Suction Hose
MI ITEM #00294526
MFR #G800X20
Your Price$69.22/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
G800X20 Tiger Suction™ G™ Series 8 in. ID and 20 ft Standard Length Heavy Duty PVC Suction Hose
MI ITEM #00294526
MFR #G800X20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$69.22/ft(List $95.53)

Overview

Mfr description
G 800 8" TIGERFLEX HOSE
  • "Safety Orange" Color - For high visibility on job site. Reduces risk of running or tripping over hose. Convoluted Outer Cover - Provides increased hose flexibility. Phthalate Free

Specifications

  • Product Types
    Tiger Suction™ G™ Series Heavy Duty PVC Suction Hose
  • Hose Type
    Smooth Outer Cover
  • Working Pressure
    30 psi
  • Additional Details
    Made in the USA
  • ManufacturerName (description attribute)
    Kuriyama
  • Hose Covering Material
    Flexible PVC
  • Color
    Orange
  • Typical Applications
    Irrigation lines, Pumps, rental and construction dewatering, Pumps, trash, Water suction - heavy duty
  • Manufacturer Upc Number
    822353010983
  • UPC_NO
    822353010983

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text