Motion
K3130-08X300
K3130-08X300 CLEARBRAID® K3130 Series 1/2 in. Nominal ID and 300 ft Standard Lengths BF Heavy Wall PVC Food & Beverage Hose
Mi Item #00294577
MFR #K3130-08X300
Price$1.84/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
K3130-08X300 CLEARBRAID® K3130 Series 1/2 in. Nominal ID and 300 ft Standard Lengths BF Heavy Wall PVC Food & Beverage Hose
Mi Item #00294577
MFR #K3130-08X300

Mfr description
K3130-08-300 PVC HOSE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1.84/ft

Specifications

Details

  • Additional Details
    A heavier walled crystal clear Phthalate Free yarn reinforced hose suitable for a wide variety of food and beverage applications.
  • Application
    Food & beverage dispensing., Deionized water., Liquid food products., Air and water lines., Powdered food products., Potable water transfer., Air breathing lines., Pneumatic lines., Packaging machines.
  • Color
    Crystal Clear
  • Hose Covering Material
    Crystal Clear Phthalate Free PVC Compound
  • Hose Type
    Heavy Wall PVC Hose
  • Manufacturer Upc Number
    822353040362
  • ManufacturerName (description attribute)
    Kuriyama
  • Product Types
    CLEARBRAID® K3130 Series BF Heavy Wall PVC Food & Beverage Hose
  • Type
    Reinforced Water Supply and Food Grade Hose
  • UPC_NO
    822353040362
  • Working Pressure
    250 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)