Motion
K010-1220X100

KURIYAMA OF AMERICA
K010-1220X100

Klearon™ Tubing - 0.75 in ID, 1.25 in OD, 100 ft Length
MI ITEM #00294595
MFR #K010-1220X100
Your Price$3.77/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KURIYAMA OF AMERICA
K010-1220X100

Klearon™ Tubing - 0.75 in ID, 1.25 in OD, 100 ft Length
MI ITEM #00294595
MFR #K010-1220X100

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$3.77/ft(List $4.34)

Overview

Mfr description
K010-1220-100 VINYL TUBING
  • Tubing for laboratories
  • Water distillation lines
  • Deionized water systems
  • Air conditioning drainage
  • Refrigeration drainage
  • Air lines
  • Bottling plants
  • Beverage dispensing units
  • Ice making machines
  • Printing press equipment
  • High efficiency furnace drainage
  • Transfer of weak chemicals and acids

Specifications

  • Tube Inner Diameter
    0.75 in
  • Tube Outer Diameter
    1.25 in
  • Length
    100 ft
  • ManufacturerName (description attribute)
    Kuriyama
  • Manufacturer Upc Number
    822353037676
  • Operating Temperature Range
    25 to 150 ºF
  • Color
    Crystal Clear
  • Working Pressure
    45 psi
  • Standards Met
    FDA|NSF®|Phthalate Free|RoHS|UL|USDA|USP
  • Style
    Clear Food and Beverage Grade Phthalate Free PVC Tubing
  • UPC_NO
    822353037676
  • Wall Thickness
    0.25 in
  • Operating Pressure
    45 psi
  • Inner Tube Material
    PVC
  • Product Types
    KLEARON™ 73 Series K010 Clear PVC Tubing
  • Type
    Tubing
  • Additional Details
    Clear food and beverage grade Phthalate Free PVC tubing.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text