Motion
K010-1624X100

KURIYAMA OF AMERICA
K010-1624X100

Klearon™ Tubing - 1.00 in ID, 1.50 in OD, 100 ft Length
Mi Item #00294600
MFR #K010-1624X100
Price$5.65/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KURIYAMA OF AMERICA
K010-1624X100

Klearon™ Tubing - 1.00 in ID, 1.50 in OD, 100 ft Length
Mi Item #00294600
MFR #K010-1624X100

Mfr description
K010-1624-100 VINYL TUBING
  • Tubing for laboratories
  • Water distillation lines
  • Deionized water systems
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$5.65/ft

Specifications

Dimensions

  • Length
    100 ft
  • Operating Pressure
    35 psi
  • Tube Inner Diameter
    1.00 in
  • Tube Outer Diameter
    1.50 in
  • Wall Thickness
    0.25 in

Details

  • Additional Details
    Clear food and beverage grade Phthalate Free PVC tubing.
  • Color
    Crystal Clear
  • Inner Tube Material
    PVC
  • Manufacturer Upc Number
    822353037720
  • ManufacturerName (description attribute)
    Kuriyama
  • Operating Temperature Range
    25 to 150 ºF
  • Product Types
    KLEARON™ 73 Series K010 Clear PVC Tubing
  • Standards Met
    FDA|NSF®|Phthalate Free|RoHS|UL|USDA|USP
  • Style
    Clear Food and Beverage Grade Phthalate Free PVC Tubing
  • Type
    Tubing
  • UPC_NO
    822353037720
  • Working Pressure
    35 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)