Motion
K010-2432X050

KURIYAMA OF AMERICA
K010-2432X050

Klearon™ Tubing - 1.50 in ID, 2 in OD, 50 ft Length
Mi Item #00294605
MFR #K010-2432X050
Price$7.05/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KURIYAMA OF AMERICA
K010-2432X050

Klearon™ Tubing - 1.50 in ID, 2 in OD, 50 ft Length
Mi Item #00294605
MFR #K010-2432X050

Mfr description
K010-2432-050 VINYL TUBING
  • Tubing for laboratories
  • Water distillation lines
  • Deionized water systems
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$7.05/ft

Specifications

Dimensions

  • Length
    0.74, 50 ft
  • Operating Pressure
    35 psi
  • Tube Inner Diameter
    1.50 in
  • Tube Outer Diameter
    2 in
  • Wall Thickness
    0.25 in

Details

  • Additional Details
    Clear food and beverage grade Phthalate Free PVC tubing.
  • Color
    Crystal Clear
  • Inner Tube Material
    PVC
  • Manufacturer Upc Number
    822353037775
  • Operating Temperature Range
    25 to 150 ºF
  • Product Types
    KLEARON™ 73 Series K010 Clear PVC Tubing
  • Standards Met
    3A|FDA|NSF®|Phthalate Free|RoHS|UL|USDA|USP
  • Style
    Clear Food and Beverage Grade Phthalate Free PVC Tubing
  • Type
    Tubing
  • Working Pressure
    35 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)