Motion
K1154-04X100
Hose & Tubing Accessories - 0.2500 in ID, 300 psi
MI ITEM #00294615
MFR #K1154-04X100
Price$0.67/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose & Tubing Accessories - 0.2500 in ID, 300 psi
MI ITEM #00294615
MFR #K1154-04X100

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$0.67/ft

Specifications

Dimensions

  • Nominal Hose Inner Diameter  
    0.2500 in

Details

  • Additional Details
    A General Purpose PVC Air and Water Hose for in Plant and Outdoor Applications in Temperate Climate Conditions.
  • Application
    Transfer of air, water and mild water soluble chemicals., Ideal for in-plant applications that require an economical general purpose hose., Excellent air supply line for pneumatic tools and paint spray systems.
  • Color
    Red
  • Hose Covering Material
    PVC Compound, available in color: K1154 - Red
  • Manufacturer Upc Number
    822353076354
  • ManufacturerName (description attribute)
    Kuriyama
  • Product Types
    Series K1154 General Purpose PVC Air & Water Hose
  • Type
    General Purpose Air and Water Hose
  • UPC_NO
    822353076354
  • Working Pressure
    300 psi

Overview

Mfr description
K1154-04 1/4" RED PVC HOSE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought